Specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
Stationary PhaseTracePLOT™ TG-BOND Alumina
Max. TemperatureUp to 200°C
For Use With (Application)Polar Unsaturated Hydrocarbons Analysis, GC for Unsaturated Hydrocarbon Isomers, Linear and Quantitative Analysis of Polar Unsaturated Hydrocarbons
Film Thickness5 μm
Length (Metric)30 m
Unit SizeEach