Achieve outstanding peak shape and sensitivity in weak anion exchange, reversed phase and normal phase modes with Hypersil GOLD Amino LC Columns.
Catalog Number | Length (Metric) | Diameter (Metric) | Particle Size |
---|---|---|---|
25705-052130 | 50 mm | 2.1 mm | 5 μm |
25705-154630 | 150 mm | 4.6 mm | 5 μm |
25705-254030 | 250 mm | 4 mm | 5 μm |
25705-254630 | 250 mm | 4.6 mm | 5 μm |
25702-202130 | 200 mm | 2.1 mm | 1.9 μm |
25702-152130 | 150 mm | 2.1 mm | 1.9 μm |
25702-102130 | 100 mm | 2.1 mm | 1.9 μm |
25702-052130 | 50 mm | 2.1 mm | 1.9 μm |
25703-154630 | 150 mm | 4.6 mm | 3 μm |
25703-153030 | 150 mm | 3 mm | 3 μm |
25703-152130 | 150 mm | 2.1 mm | 3 μm |
25703-032130 | 30 mm | 2.1 mm | 3 μm |
25703-014001 | 10 mm | 4 mm | 3 μm |
25703-013001 | 10 mm | 3 mm | 3 μm |
25705-014001 | 10 mm | 4 mm | 5 μm |
Achieve excellent chromatographic separations in weak anion exchange, reversed phase and normal phase modes with Thermo Scientific™ Hypersil GOLD™ Amino LC Columns. These columns, featuring a high-performance aminopropyl phase, provide outstanding peak shape and sensitivity and are available with a 1.9μm particle size for high speed, high efficiency separations.
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC or normal phase chromatography.