Featuring a lower hydrophobicity than C18 or C8 columns, Thermo Scientific™ Hypersil GOLD™ C4 columns provide outstanding sensitivity and high efficiency.
Catalog Number | Length (Metric) | Diameter (Metric) | Particle Size |
---|---|---|---|
25505-254630 | 250 mm | 4.6 mm | 5 μm |
25505-154630 | 150 mm | 4.6 mm | 5 μm |
25502-052130 | 50 mm | 2.1 mm | 1.9 μm |
25502-102130 | 100 mm | 2.1 mm | 1.9 μm |
25502-152130 | 150 mm | 2.1 mm | 1.9 μm |
25503-012101 | 10 mm | 2.1 mm | 3 μm |
25503-013001 | 10 mm | 3 mm | 3 μm |
25503-052130 | 50 mm | 2.1 mm | 3 μm |
25503-154630 | 150 mm | 4.6 mm | 3 μm |
For very hydrophobic analytes, achieve faster separations with excellent peak shapes using Thermo Scientific™ Hypersil GOLD™ C4 HPLC columns. Featuring a lower hydrophobicity than C18 or C8 columns, Hypersil GOLD C4 columns provide outstanding sensitivity and high efficiency.
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.