Catalog Number | Length (Metric) | Diameter (Metric) |
---|---|---|
25505-109270A | 100 mm | 20 mm |
25505-109270XL | 100 mm | 25 mm |
25505-259270A | 250 mm | 20 mm |
25505-259270XL | 250 mm | 25 mm |
Attain faster separations for hydrophobic analytes when you scale up using Thermo Scientific™ Hypersil GOLD™ C4 reversed phase preparative HPLC Columns, for your purification needs. These C4 columns provide excellent sensitivity and high efficiency, highlighting a lower hydrophobicity than C8 or C18 columns. Our columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Similar selectivity, less retention than C18 or C8 columns
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Customer Specific Orders
About the Hypersil GOLD family of HPLC columns
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.