Use for analyzing difficult-to-resolve mixtures of halogenated compounds including pesticides.
Catalog Number | Particle Size | Diameter (Metric) | Length (Metric) |
---|---|---|---|
25405-029223 | 5 μm | 21.2 mm | 20 mm |
25405-014001 | 5 μm | 4 mm | 10 mm |
25405-012101 | 5 μm | 2.1 mm | 10 mm |
25403-014001 | 3 μm | 4 mm | 10 mm |
25403-013001 | 3 μm | 3 mm | 10 mm |
25403-012101 | 3 μm | 2.1 mm | 10 mm |
25403-011001 | 3 μm | 1 mm | 10 mm |
25403-154630 | 3 μm | 4.6 mm | 150 mm |
25403-152130 | 3 μm | 2.1 mm | 150 mm |
25403-104630 | 3 μm | 4.6 mm | 100 mm |
25403-102130 | 3 μm | 2.1 mm | 100 mm |
25403-052130 | 3 μm | 2.1 mm | 50 mm |
25402-152130 | 1.9 μm | 2.1 mm | 150 mm |
25402-102130 | 1.9 μm | 2.1 mm | 100 mm |
25402-052130 | 1.9 μm | 2.1 mm | 50 mm |
25405-254630 | 5 μm | 4.6 mm | 250 mm |
25405-154630 | 5 μm | 4.6 mm | 150 mm |
25405-152130 | 5 μm | 2.1 mm | 150 mm |
25405-052130 | 5 μm | 2.1 mm | 50 mm |
Analyze difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds with Thermo Scientific™ Hypersil GOLD™ PFP (pentafluorophenyl) HPLC columns. These columns provide an alternative selectivity to C18 columns in reversed phase applications with excellent peak shape and sensitivity.
The introduction of a fluorine group into the stationary phase causes significant changes in solute-stationary phase interaction and increases the selectivity and extra retention.
About the Hypersil GOLD family of HPLC columnsMeet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.