Specifications
ColorClear
Dimensions (L x W x H)5 x 3.35 x 0.18 in. (127 x 85 x 4.6 mm)
MaterialPolystyrene
SterilityNon-sterile
No. of Wells384/1536
Height (Metric)4.6 mm
Length (English)5 in.
Length (Metric)127 mm
Condensation RingsYes
Height (English)0.18 in.
No. per Case100
No. per Pack25
Dimensions (L x W)5 x 3.35 in. (127 x 85 mm)
Evaporation BarrierYes
Width (English)3.35 in.
Width (Metric)85 mm
Product TypeLowBot Lids
Product LineNunc
AdhesiveNone
Temperature Range (Metric)-20°C to +80°C
Well ShapeAll well shapes
Plate CompatibilityAll Microplates
Cut-off CornersNo
Unit SizeCase of 100