Retain and resolve polar analytes with highly aqueous mobile phases.
Catalog Number | Length (Metric) | Diameter (Metric) | Particle Size |
---|---|---|---|
25305-254630 | 250 mm | 4.6 mm | 5 μm |
25305-012101 | 10 mm | 2.1 mm | 5 μm |
25305-252130 | 250 mm | 2.1 mm | 5 μm |
25305-154630 | 150 mm | 4.6 mm | 5 μm |
25305-153030 | 150 mm | 3 mm | 5 μm |
25305-152130 | 150 mm | 2.1 mm | 5 μm |
25305-104630 | 100 mm | 4.6 mm | 5 μm |
25305-102130 | 100 mm | 2.1 mm | 5 μm |
25305-054630 | 50 mm | 4.6 mm | 5 μm |
25305-052130 | 50 mm | 2.1 mm | 5 μm |
25305-029223 | 20 mm | 21.2 mm | 5 μm |
25305-014001 | 10 mm | 4 mm | 5 μm |
25305-013001 | 10 mm | 3 mm | 5 μm |
25303-154630 | 150 mm | 4.6 mm | 3 μm |
25303-153030 | 150 mm | 3 mm | 3 μm |
25303-152130 | 150 mm | 2.1 mm | 3 μm |
25303-104630 | 100 mm | 4.6 mm | 3 μm |
25303-103030 | 100 mm | 3 mm | 3 μm |
25303-102130 | 100 mm | 2.1 mm | 3 μm |
25303-052130 | 50 mm | 2.1 mm | 3 μm |
25303-032130 | 30 mm | 2.1 mm | 3 μm |
25303-014001 | 10 mm | 4 mm | 3 μm |
25303-013001 | 10 mm | 3 mm | 3 μm |
25303-012101 | 10 mm | 2.1 mm | 3 μm |
25303-011001 | 10 mm | 1 mm | 3 μm |
25302-202130 | 200 mm | 2.1 mm | 1.9 μm |
25302-152130 | 150 mm | 2.1 mm | 1.9 μm |
25302-103030 | 100 mm | 3 mm | 1.9 μm |
25302-102130 | 100 mm | 2.1 mm | 1.9 μm |
25302-101030 | 100 mm | 1 mm | 1.9 μm |
25302-054630 | 50 mm | 4.6 mm | 1.9 μm |
25302-052130 | 50 mm | 2.1 mm | 1.9 μm |
25302-051030 | 50 mm | 1 mm | 1.9 μm |
Retain and resolve polar analytes using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 columns. These columns provide excellent peak shape, even with challenging reversed phase separations using highly aqueous mobile phases.
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.