Hypersil GOLD™ PREP C8 HPLC Columns
Hypersil GOLD™ PREP C8 HPLC Columns
Thermo Scientific™

Hypersil GOLD™ PREP C8 HPLC Columns

Get exceptional peak shape and resolution in HPLC and LC/MS using generic gradients. Use for analytes with medium hydrophobicity or when less hydrophobicity than C18 is needed.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
25205-018823A8 mm10 mm
25205-019023A20 mm10 mm
25205-259070A250 mm10 mm
25205-259270A250 mm20 mm
25205-259270XL250 mm25 mm
Catalog number 25205-018823A
Price (USD)/ Each
261.64
Add to cart
Length (Metric):
8 mm
Diameter (Metric):
10 mm
Price (USD)/ Each
261.64
Add to cart
Hypersil GOLD™ PREP C8 HPLC Columns
Catalog number25205-018823A
Price (USD)/ Each
261.64
-
Add to cart

Maintain the sensitivity you need for your purification needs using Thermo Scientific™ Hypersil GOLD™ C8 preparative LC Columns. Best for scale up from analytical to prep LC method and ideal for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations. Benefit from similar selectivity to C18 columns with a predictable elution order. Our columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Similar selectivity, less retention than C18 columns

  • Successful retention and separation of moderately hydrophobic analytes.
  • Best for fatty acids, which are too hydrophobic for analysis using C18 columns.
  • C8 (USP L7) selectivity.

Faster Separations

  • Higher analytical throughput compared to C18 alkyl chain chemistry.
  • Faster compound elution due to reduced hydrophobic interactions.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.

About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

Specifications
Column FormatGuard Column
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 885-010
Length (Metric)8 mm
Max. Pressure4300 psi (295 bar)
Particle Size5 μm
pH2 to 9
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL7
Stationary PhaseC8
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load8%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach