Nalgene™ Polysulfone Dilution Bottles with Closure
Nalgene™ Polysulfone Dilution Bottles with Closure
Thermo Scientific™

Nalgene™ Polysulfone Dilution Bottles with Closure

Resist bases, weak acids and all aqueous solutions in applications with our clearest and most accurate dilution bottles.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
210 mL
220 mL
Closure Size:
View all
28-415 mm
Unit Size:
Case of 48
Pack of 12
Catalog number 2500-0280
Price (USD)/ Case of 48
602.10
Online exclusive
669.00 
Save 66.90 (10%)
-
Add to cart
Capacity (Metric):
210 mL
Closure Size:
28-415 mm
Unit Size:
Case of 48
Price (USD)/ Case of 48
602.10
Online exclusive
669.00 
Save 66.90 (10%)
Add to cart
Nalgene™ Polysulfone Dilution Bottles with Closure
Catalog number2500-0280
Price (USD)/ Case of 48
602.10
Online exclusive
669.00 
Save 66.90 (10%)
-
Add to cart

Resist bases, weak acids and all aqueous solutions in applications with Thermo Scientific™ Nalgene™ Polysulfone Dilution Bottles with Closure. With graduations at 90 and 99mL, these are our clearest and most accurate dilution bottles. They have a useful temperature range of -100°C (148°F) to +168°C (329°F) and are accurate to ± 1mL.

Features:

  • Excellent chemical resistance to bases and weak acids — ideal for use with food products
  • Useful for a wide range of temperatures -100°C (148°F) to +168°C (329°F)
  • Transparent, so it's easy to read graduations at both 90mL (for 1:10 dilutions) and 99mL (for 1:100 dilutions) — accurate to ±1mL
  • Autoclavable/Transparent/Leakproof†
  • These bottles demonstrate Polysulfone's natural, light straw-yellow coloration

Note: Autoclaving when used with Tween will reduce the life of this dilution bottle.

Includes:

Polypropylene screw closure

.

Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged.

WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Specifications
Capacity (Metric)210 mL
Capacity (English)7.25 oz.
ColorClear
MaterialPolysulfone
No. per Case48
No. per Pack12
SterilityNon-sterile
Volume (English) Brim7.25 oz.
Volume (Metric) Brim210 mL
Closure IncludedYes
AutoclavableAutoclavable
GraduatedNo
MouthWide
ShapeSquare
Height (Metric)152.9 mm
Product TypeDilution Bottle
Width (English)1.75 in.
Length (English)1.75 in.
Height (English)6.02 in.
Closure MaterialPolypropylene
Closure Size28-415 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 48