Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Thermo Scientific™

Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling

Prevent chemical accidents in the lab with these Wash Bottles. Bottles are labeled following the Globally Harmonized System (GHS).
Have Questions?
Change viewbuttonViewtableView
Closure Color:
Yellow
Natural
Green
White
For Use With (Application):
View all
Isopropanol
Unit Size:
View all
Case of 24
Catalog number 2428-0504
Price (USD)/ Case of 24
255.60
Online exclusive
284.00 
Save 28.40 (10%)
-
Add to cart
Closure Color:
Yellow
For Use With (Application):
Isopropanol
Unit Size:
Case of 24
Price (USD)/ Case of 24
255.60
Online exclusive
284.00 
Save 28.40 (10%)
Add to cart
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Catalog number2428-0504
Price (USD)/ Case of 24
255.60
Online exclusive
284.00 
Save 28.40 (10%)
-
Add to cart

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand LDPE Wash Bottles. Bottles are pre-labeled with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer common laboratory chemicals from manufacturers' containers. Self-venting wash bottles eliminate risk of bottles self-dispensing.

  • Bottles are made from high quality Nalgene materials for low extractables and long life in the lab
  • Printed with 100% Globally Harmonized System (GHS) chemical safety information.  No other system markings are used on the bottles, which eliminates confusion
  • Color coded for easy chemical  identification at a glance
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Self-venting, so contents stay in bottle with no risk of leakage
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
Right-to-Understand Safety Wash Bottles for acetone and other organic solvents are available in FEP (part number 2429-0501) for better chemical compatibility and product longevity.
Specifications
Capacity16 oz., 500 mL
Capacity (Metric)500 mL
Capacity (English)16 oz.
ColorNatural
DescriptionWith stem and draw tube
For Use With (Application)Isopropanol
MaterialLDPE
No. per Case24
No. per Pack6
Closure ColorYellow
GraduationsNo
Certifications/ComplianceCompliant with GHS Labeling Guidelines
Closure IncludedYes
AutoclavableNot Autoclavable
GraduatedNo
MouthNarrow
ShapeCylindrical
Product TypeSafety Wash Bottle
Closure MaterialPolypropylene
Closure Size28 mm
Closure TypeScrew Cap
Through the Closure DispensingYes
Unit SizeCase of 24