Nalgene™ Wash Bottles made with Teflon™ fluoropolymer
Nalgene™ Wash Bottles made with Teflon™ fluoropolymer
Thermo Scientific™

Nalgene™ Wash Bottles made with Teflon™ fluoropolymer

Ensure contamination-free dispensing with these chemical-resistant wash bottles made with Teflon™ fluoropolymer.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
500 mL
125 mL
250 mL
1000 mL
Closure Size:
View all
38-430 mm
Unit Size:
View all
Case of 4
Pack of 1
Catalog number 2403-0500
Price (USD)/ Case of 4
1,224.90
Online exclusive
1361.00 
Save 136.10 (10%)
-
Add to cart
Capacity (Metric):
500 mL
Closure Size:
38-430 mm
Unit Size:
Case of 4
Price (USD)/ Case of 4
1,224.90
Online exclusive
1361.00 
Save 136.10 (10%)
Add to cart
Nalgene™ Wash Bottles made with Teflon™ fluoropolymer
Catalog number2403-0500
Price (USD)/ Case of 4
1,224.90
Online exclusive
1361.00 
Save 136.10 (10%)
-
Add to cart
Ensure contamination-free dispensing with Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ fluoropolymer, useful for trace element work and other high-purity applications. These phthalate-free bottles offer excellent chemical resistance and are molded entirely of fluoropolymer. Designed to dispense through the top with a closure and stem molded in one piece for reliable service. The precision-molded tip provides a straight, steady stream and ultimate control without sputtering.
  • With ETFE screw closure/stem and draw tube
  • Demonstrates excellent chemical resistance to nearly any chemical in your lab including solvents—won't become brittle or crack
  • Inert fluoropolymer construction is low in extractables and low binding—useful for trace element work
  • Tip can be cut back to provide increased flow
  • Tight fit of draw tube and closure prevents separation when squeezing bottle
  • Autoclavable/Transparent
  • Sputter-free, precision stream
.

Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.

Specifications
Capacity16 oz., 500 mL
Capacity (Metric)500 mL
Capacity (English)16 oz.
ColorTranslucent
MaterialFEP
Closure IncludedYes
AutoclavableAutoclavable
GraduatedNo
MouthNarrow
ShapeCylindrical
Height (Metric)224 mm
Product TypeWash Bottle
Height (English)8.8 in.
Closure MaterialETFE
Closure Size38-430 mm
Diameter (Metric)72.9 mm
Closure TypeScrew Cap
Through the Closure DispensingYes
Unit SizeCase of 4