Specifications
Collection Vial Tray16-position tray insert for 60 mL vials and 250 mL bottles; four rinse positions
DescriptionEXTREVA ASE System, Extractor Only
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
For Use With (Application)Sample Extraction
Frequency50/60 Hz
Pneumatic RequirementsAir at 130-140 psi; Nitrogen at 350-450 psi
Power Consumption1700 W
Pressure200 psi
Temperature ControlExtraction from 40 to 200 °C
Weight (English)342 lb.
Weight (Metric)155 kg
Collection Vials60, 250 mL Vials, 250 mL LS Evap Bottles
Dimensions (D x W x H)65.2 x 100 x 88.6 cm (25.6 x 39.4 x 34.8 in.)
Extraction Cell Tray16 Cell, 1 Rinse
Extraction Cells1, 5, 10, 22, 34, 66, 100 mL stainless steel cells
TypeSample Preparation
Unit SizeEach