Nalgene™ Large Wide-Mouth PPCO Bottles with Closure
Nalgene™ Large Wide-Mouth PPCO Bottles with Closure
Thermo Scientific™

Nalgene™ Large Wide-Mouth PPCO Bottles with Closure

Easily access contents with these large, wide-mouth, PPCO bottles with closure, featuring a large cap.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
4 L
2 L
Catalog number 2121-0010
Price (USD)/ Case of 6
148.65
Online exclusive
236.00 
Save 87.35 (37%)
-
Add to cart
Capacity (Metric):
4 L
Price (USD)/ Case of 6
148.65
Online exclusive
236.00 
Save 87.35 (37%)
Add to cart
Nalgene™ Large Wide-Mouth PPCO Bottles with Closure
Catalog number2121-0010
Price (USD)/ Case of 6
148.65
Online exclusive
236.00 
Save 87.35 (37%)
-
Add to cart

Easily access contents with Thermo Scientific™ Nalgene™ Large Wide-Mouth PPCO Bottles with Closure, featuring a large cap. These polypropylene copolymer bottles are specifically designed for applications where large volumes require autoclaving. Made from high-quality, laboratory grade plastic materials for reliably low leachables and extractables.

Features:
  • Excellent chemical resistance makes this bottle suitable for a wide variety of uses in the lab or field
  • Linerless cap closes the bottle without a liner that can wrinkle, cause leaks and contaminate your solutions
  • This bottle is not liquid leakproof†
  • Manufactured from non-toxic materials

Includes:

100mm white, polypropylene screw caps

Note:

Completely disengage threads or remove cap before autoclaving. This bottle is not liquid leakproof†

.

Recycling Information:
Nalgene reusable polypropylene (PP) and polypropylene copolymer (PPCO) bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  These bottles and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO bottles if services are available in your community.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity1 gal., 4 L
Capacity (Metric)4 L
Capacity (English)1 gal.
ColorNatural
DescriptionLarge Wide-Mouth Bottle
Diameter (Metric) Inner Neck89 mm
MaterialPPCO
No. per Case6
No. per Pack1
SterilityNon-sterile
Closure ColorWhite
Neck Finish100 mm
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
AutoclavableAutoclavable
GraduatedNo
MouthWide
ShapeRound
Height (Metric)288 mm
Product TypeWide Mouth Bottle
Width (English)6.02 in.
Height (English)11.32 in.
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size100 mm
Diameter (Metric)153 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 6