Specifications
Accuracy±5% or 2 ppb, whichever is greater
Accuracy (mV)± (0.5 mV + 0.1%)
Accuracy (Temperature)±0.5°C
Alarm Output3
Analog Outputs2, Galvanically Isolated
CalibrationDouble Known Addition
Case MaterialValox 364
Certifications/ComplianceCE, CSA, UL, FCC Class A limits
Channels1
Communication DetailsModbus with Additional Module
Current Loops2
Description2118XP Oxygen Scavenger Analyzer With Enclosure
Temperature (Metric) Operating5°C to 35°C
TypeOxygen Scavenger Analyzer
Display TypeCustom backlit LCD with temperature, concentration, mV, error codes and menu driven prompts
Enclosure RatingWaterproof; IP66; NEMA 4X
Flow Rate40mL/min.
Includes2118XP oxygen scavenger analyzer with enclosure, iodide electrode, reference electrode, ATC probe, CD user guide and options kit
Inlet Pressure8 to 100psig
Keypad TypeMembrane
Max. Relative Humidity5 to 95%, non-condensing
Measurement Ranges0 to 10ppm
Mounting OptionsWall mount
Outputs0 to 20 mA; 4 to 20 mA
Relay Details3 Relay Outputs; Relay Load: 250VAC; 30VDC; 5A
Response Time95% within 2 minutes of injecting a standard solution
Sample Flow Rate40 mL/min nominal set by pressure regulator
Sample Inlet1/4 in. NPTF tube fitting
Sample Streams1
Temperature (English) Operating41°F to 113°F
Dimensions (L x W x H)11 x 17 x 26 in. (27 x 45 x 65cm)
Length (English)11 in.
Length (Metric)27 cm
Width (English)17 in.
Width (Metric)45 cm
Height (English)26 in.
Height (Metric)65 cm
Voltage85 to 132 VAC; 170 to 264 VAC
Amperage5A
Frequency0 to 60 Hz
Channel 1Hydrazine
Channel 2Optional ph/ORP or Conductivity
Unit SizeEach