ART™ Barrier Reload System
ART™ Barrier Reload System
Thermo Scientific™

ART™ Barrier Reload System

Green features
Perform applications accurately and consistently without compromising protection with this barrier reload system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionVolume (Metric)Tip StyleFit for PurposeUnit Size
2069-05-RTART Barrier, Filtered, Sterile, Rack200 μLLow RetentionSterile & PCR ReadyCase of 4800
2139-RTART Barrier, Filtered, Sterile, Rack10 μLStandardSterile & PCR ReadyCase of 4800
2139-RTPK
also known as 2139-RT
ART Barrier, Filtered, Sterile, Rack10 μLStandardSterile & PCR ReadyPack of 960
2139-05-RTART Barrier, Filtered, Sterile, Rack10 μLLow RetentionSterile & PCR ReadyCase of 4800
2139-05-RTPKART Barrier, Filtered, Sterile, Rack10 μLLow RetentionSterile & PCR ReadyPack of 960
2149P-RTART Barrier, Filtered, Sterile, Rack20 μLStandardSterile & PCR ReadyCase of 4800
2149P-RTPK
also known as 2149P-RT
ART Barrier, Filtered, Sterile, Rack20 μLStandardSterile & PCR ReadyPack of 960
2149P-05-RTART Barrier, Filtered, Sterile, Rack20 μLLow RetentionSterile & PCR ReadyCase of 4800
2149P-05-RTPK
also known as 2149P-05-RT
ART Barrier, Filtered, Sterile, Rack20 μLLow RetentionSterile & PCR ReadyPack of 960
2069-RTART Barrier, Filtered, Sterile, Rack200 μLStandardSterile & PCR ReadyCase of 4800
2069-RTPK
also known as 2069-RT
ART Barrier, Filtered, Sterile, Rack200 μLStandardSterile & PCR ReadyPack of 960
2069-05-RTPK
also known as 2069-05-RT
ART Barrier, Filtered, Sterile, Rack200 μLLow RetentionSterile & PCR ReadyPack of 960
2070-RTART Barrier, Filtered, Sterile, Rack300 μLStandardSterile & PCR ReadyCase of 4800
2070-RTPK
also known as 2070-RT
ART Barrier, Filtered, Sterile, Rack300 μLStandardSterile & PCR ReadyPack of 960
2070-05-RTART Barrier, Filtered, Sterile, Rack300 μLLow RetentionSterile & PCR ReadyCase of 4800
2070-05-RTPK
also known as 2070-05-RT
ART Barrier, Filtered, Sterile, Rack300 μLLow RetentionSterile & PCR ReadyPack of 960
Catalog number 2069-05-RT
Price (USD)/ Case of 4800
729.30
Online exclusive
858.00 
Save 128.70 (15%)
-
Add to cart
Description:
ART Barrier, Filtered, Sterile, Rack
Volume (Metric):
200 μL
Tip Style:
Low Retention
Fit for Purpose:
Sterile & PCR Ready
Unit Size:
Case of 4800
Price (USD)/ Case of 4800
729.30
Online exclusive
858.00 
Save 128.70 (15%)
Add to cart
ART™ Barrier Reload System
Catalog number2069-05-RT
Price (USD)/ Case of 4800
729.30
Online exclusive
858.00 
Save 128.70 (15%)
-
Add to cart

Perform applications accurately and consistently — without compromising protection — with the Thermo Scientific™ ART™ Barrier Reload System, which provides an environmentally responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste, and saves benchtop and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.

  • ART barrier tips provide 100% security against aerosols and liquid contamination
  • DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert
Specifications
DescriptionART Barrier, Filtered, Sterile, Rack
Volume (Metric)200 μL
FilteredFiltered
SterilitySterile
ColorNatural
ModelART Barrier
Length (English)2.3 in.
Length (Metric)5.88cm
Clean ClaimsDNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
FormatRack
Tip StyleLow Retention
Green FeaturesFewer resources used and less waste
For Use With (Equipment)Universal Fit
Product LineART
Fit for PurposeSterile & PCR Ready
Unit SizeCase of 4800