Nalgene™ Square Polycarbonate Bottles with Closure
Nalgene™ Square Polycarbonate Bottles with Closure
Thermo Scientific™

Nalgene™ Square Polycarbonate Bottles with Closure

Store aqueous solutions in these durable, autoclavable, square polycarbonate bottles. Also ideal for short-term storage of media.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
500 mL
30 mL
60 mL
125 mL
250 mL
1 L
2 L
Closure Size:
View all
38-430 mm
Unit Size:
View all
Case of 24
Pack of 4
Catalog number 2015-0500
Price (USD)/ Case of 24
345.30
Online exclusive
447.00 
Save 101.70 (23%)
-
Add to cart
Capacity (Metric):
500 mL
Closure Size:
38-430 mm
Unit Size:
Case of 24
Price (USD)/ Case of 24
345.30
Online exclusive
447.00 
Save 101.70 (23%)
Add to cart
Nalgene™ Square Polycarbonate Bottles with Closure
Catalog number2015-0500
Price (USD)/ Case of 24
345.30
Online exclusive
447.00 
Save 101.70 (23%)
-
Add to cart

Store aqueous solutions in these durable, autoclavable Thermo Scientific™ Nalgene™ Square Polycarbonate Bottles with Closure. Featuring an easy-to-handle square design, these bottles are also ideal for short-term storage of media. Made only from high-quality, laboratory-grade, plastic materials for dependably low leachables and extractables.

Features:
  • Square sides allow for good use of space in the freezer to -135°C (-275°F)
  • Excellent clarity helps easily identify content levels
  • 2L size has molded-in handgrips to aid in lifting and pouring contents
  • Molded in graduations for ease in dispensing
  • Autoclavable/Transparent/Leakproof† when used with Nalgene closures/Graduated

Includes:

Leakproof† polypropylene screw caps

Note:

Remove cap or completely disengage threads before autoclaving. Repeated autoclaving will shorten bottle life.

.

Recycling Information:
Please recycle the corrugated cartons and LDPE bags in which your Nalgene bottles products are packaged.

WARNING: Reproductive Harm - www.P65Warnings.ca.gov

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity16 oz., 500 mL
Capacity (Metric)500 mL
Capacity (English)16 oz.
ColorTranslucent
DescriptionNarrow-Mouth Square Bottle
Diameter (Metric) Inner Neck28 mm
IncludesLeakproof polypropylene screw closures
MaterialPolycarbonate
No. per Case24
No. per Pack4
SterilityNon-sterile
Closure ColorNatural, translucent
GraduationsYes
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
AutoclavableAutoclavable
GraduatedYes
MouthNarrow
ShapeSquare
Height (Metric)178 mm
Product TypeSquare Narrow Mouth Bottle
Width (English)2.9 in.
Height (English)6.98 in.
Closure MaterialPolypropylene
Closure Size38-430 mm
Diameter (Metric)74 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 24