Catalog Number | Capacity (Metric) | Closure Size | Capacity (English) | Unit Size |
---|---|---|---|---|
2002-0032 | 1 L | 38-430 mm | 32 oz. | Case of 24 |
2002-9125 | 4 mL | 13 mm | 0.125 oz. | Case of 72 |
2002-9125PK also known as 2002-9125 | 4 mL | 13 mm | 0.125 oz. | Pack of 12 |
2002-9025 | 8 mL | 20 mm | 0.25 oz. | Case of 72 |
2002-9025PK also known as 2002-9025 | 8 mL | 20 mm | 0.25 oz. | Pack of 12 |
2002-9050 | 15 mL | 20 mm | 0.5 oz. | Case of 72 |
2002-9050PK | 15 mL | 20 mm | 0.5 oz. | Pack of 12 |
2002-0001 | 30 mL | 20 mm | 1 oz. | Case of 72 |
2002-0001PK | 30 mL | 20 mm | 1 oz. | Pack of 12 |
2002-0002 | 60 mL | 20 mm | 2 oz. | Case of 72 |
2002-0002PK also known as 2002-0002 | 60 mL | 20 mm | 2 oz. | Pack of 12 |
2002-0004 | 125 mL | 24 mm | 4 oz. | Case of 72 |
2002-0004PK also known as 2002-0004 | 125 mL | 24 mm | 4 oz. | Pack of 12 |
2002-0006 | 175 mL | 24 mm | 6 oz. | Case of 72 |
2002-0006PK also known as 2002-0006 | 175 mL | 24 mm | 6 oz. | Pack of 12 |
2002-0008 | 250 mL | 24 mm | 8 oz. | Case of 72 |
2002-0008PK also known as 2002-0008 | 250 mL | 24 mm | 8 oz. | Pack of 12 |
2002-9016 | 500 mL | 38-430 mm | 16 oz. | Case of 48 |
2002-9016PK | 500 mL | 38-430 mm | 16 oz. | Pack of 12 |
2002-0016 | 500 mL | 28 mm | 16 oz. | Case of 48 |
2002-0016PK also known as 2002-0016 | 500 mL | 28 mm | 16 oz. | Pack of 12 |
2002-0032PK | 1 L | 38-430 mm | 32 oz. | Pack of 6 |
Store, ship, and package liquids using highly reliable and durable Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Lab Quality Bottles with Closure. These semi-rigid, translucent, all-purpose bottles are specifically designed for long-term, demanding lab use and offer excellent chemical resistance. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.