Catalog Number | Diameter (Metric) | Material (Membrane) | Pore Size | Sterility | Unit Size |
---|---|---|---|---|---|
199-2020 | 25 mm | PTFE | 0.2 μm | Non-sterile | Case of 300 |
721-1320 | 13 mm | PTFE | 0.2 μm | Non-sterile | Case of 100 |
721-1345 | 13 mm | PTFE | 0.45 μm | Non-sterile | Case of 100 |
722-2000 | 25 mm | Glass Fiber | 1.1 μm | Non-sterile | Case of 50 |
724-2020 | 25 mm | SFCA | 0.2 μm | Non-sterile | Case of 500 |
724-2020PK also known as 724-2020 | 25 mm | SFCA | 0.2 μm | Non-sterile | Pack of 100 |
724-2045 | 25 mm | SFCA | 0.45 μm | Non-sterile | Case of 500 |
724-2045PK also known as 724-2045 | 25 mm | SFCA | 0.45 μm | Non-sterile | Pack of 100 |
724-2080 | 25 mm | Cellulose Acetate | 0.8 μm | Non-sterile | Case of 500 |
724-2080PK also known as 724-2080 | 25 mm | Cellulose Acetate | 0.8 μm | Non-sterile | Pack of 100 |
727-2020 | 25 mm | Nylon | 0.2 μm | Non-sterile | Case of 500 |
727-2020PK also known as 727-2020 | 25 mm | Nylon | 0.2 μm | Non-sterile | Pack of 100 |
727-2045 | 25 mm | Nylon | 0.45 μm | Non-sterile | Case of 500 |
727-2045PK also known as 727-2045 | 25 mm | Nylon | 0.45 μm | Non-sterile | Pack of 100 |
728-2020 | 25 mm | PTFE | 0.2 μm | Non-sterile | Case of 500 |
728-2020PK also known as 728-2020 | 25 mm | PTFE | 0.2 μm | Non-sterile | Pack of 100 |
728-2045 | 25 mm | PTFE | 0.45 μm | Non-sterile | Case of 500 |
728-2045PK also known as 728-2045 | 25 mm | PTFE | 0.45 μm | Non-sterile | Pack of 100 |
176-0020 | 4 mm | Nylon | 0.2 μm | Non-sterile | Case of 400 |
176-0020PK also known as 176-0020 | 4 mm | Nylon | 0.2 μm | Non-sterile | Pack of 100 |
176-0045 | 4 mm | Nylon | 0.45 μm | Non-sterile | Case of 400 |
176-0045PK also known as 176-0045 | 4 mm | Nylon | 0.45 μm | Non-sterile | Pack of 100 |
Thermo Scientific™ Nalgene™ syringe filters are built to meet your lab’s clarification and sterilization needs. Our filters are available in a variety of sizes and membranes that can be easily used for both sterile and non-sterile laboratory applications. Whether your research necessitates prefiltration, sample preparation, sterile filtration, laboratory filtration, or gas venting, Nalgene syringe filters are lab essentials.
Surfactant-free Cellulose Acetate (SFCA)
Cellulose Acetate (CA)
Nylon