ThermoChill III Recirculating Chillers
ThermoChill III Recirculating Chillers
Thermo Scientific™

ThermoChill III Recirculating Chillers

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionCooling CapacityTemperature (Setpoint)Flow Rate
198221010000ThermoChill III LR, 230V/50Hz, PD-1Up to 1900 watts-10°C to +30°C4.5 L/min.
198132010000ThermoChill III, 208-230V/60Hz, PD2Up to 2000 watts5°C to 30°C13.6 L/min.
198231010000ThermoChill III LR, 208-230V/60Hz, PD-1Up to 2000 watts-10°C to +30°C5.3 L/min.
198231120000ThermoChill III LR, 208-230V/60Hz, PD-1 RS 232Up to 2000 watts-10°C to +30°C5.3 L/min.
198232120000ThermoChill III LR, 208-230V/ 60Hz, PD-2, RS232Up to 2000 watts-10°C to +30°C13.6 L/min.
198234010000ThermoChill III LR, 208-230V/ 60Hz, MDCIUp to 2000 watts-10°C to +30°C7.6 L/min.
198234120000ThermoChill III LR 208-230V/60HZ, MDCI, RS232Up to 2000 watts-10°C to +30°C7.6 L/min.
198221120000ThermoChill III LR, 230V/50Hz, PD-1, RS 232Up to 1900 watts-10°C to +30°C4.5 L/min.
198222010000ThermoChill III LR, 230V/50Hz, PD-2Up to 1900 watts-10°C to +30°C9.4 L/min.
198222120000ThermoChill III LR 230V/50Hz, PD-2, RS 232Up to 1900 watts-10°C to +30°C9.4 L/min.
198224010000ThermoChill III LR, 230V/50HZ, MDCIUp to 1900 watts-10°C to +30°C7.6 L/min.
198224120000ThermoChill III LR, 230V/50HZ,MDCI RS232Up to 1900 watts-10°C to +30°C7.6 L/min.
198232010000ThermoChill III LR, 208-230V/60Hz, PD-2Up to 2000 watts-10°C to +30°C13.6 L/min.
Catalog number 198221010000
Price (USD)/ Each
6,570.00
-
Add to cart
Description:
ThermoChill III LR, 230V/50Hz, PD-1
Cooling Capacity:
Up to 1900 watts
Temperature (Setpoint):
-10°C to +30°C
Flow Rate:
4.5 L/min.
Price (USD)/ Each
6,570.00
Add to cart
ThermoChill III Recirculating Chillers
Catalog number198221010000
Price (USD)/ Each
6,570.00
-
Add to cart

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU. Thermo Scientific™ ThermoChill Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • RS232 or RS485 digital communications optional
Specifications
DescriptionThermoChill III LR, 230V/50Hz, PD-1
Certifications/ComplianceCE marked/UL listed
CommunicationsNone
Cooling CapacityUp to 1900 watts
Flow Rate4.5 L/min.
Pump TypePD1 (Positive Displacement Pump)
Temperature Range-10°C to +30°C
RefrigerantR134A
Temperature (Setpoint)-10°C to +30°C
Temperature Stability±0.1°C
Voltage230 V
Unit SizeEach