Catalog Number | Description | Cooling Capacity | Voltage | Flow Rate |
---|---|---|---|---|
197212010000 | ThermoChill II LR 115V/ 60Hz PD-2 | Up to 1000 watts | 115 V | 13.6 L/min. |
197211010000 | ThermoChill II LR, 115V/60Hz, PD-1 RS232 | Up to 1000 watts | 115 V | 5.3 L/min. |
197211120000 | ThermoChill II LR, 115V/60Hz, PD-1 RS232 | Up to 1000 watts | 115 V | 4.5 L/min. |
197214010000 | ThermoChill II LR 115V/60HZ MDCI | Up to 1000 watts | 115 V | 7.6 L/min. |
197212120000 | ThermoChill II LR, 115V/60Hz, PD-2 RS232 | Up to 1000 watts | 115 V | 13.6 L/min. |
197221010000 | ThermoChill II LR, 230V/50Hz, PD-1 | Up to 900 watts | 230 V | 4.5 L/min. |
197221120000 | ThermoChill II LR, 230V/ 50Hz, PD-1 RS 232 | Up to 900 watts | 230 V | 4.5 L/min. |
197222010000 | ThermoChill II LR, 230V/50Hz, PD-2 | Up to 900 watts | 230 V | 9.4 L/min. |
197222120000 | ThermoChill II LR, 230V/50Hz, PD-2 RS 232 | Up to 900 watts | 230 V | 9.4 L/min. |
197224010000 | ThermoChill II LR, 230V/50Hz, PD-2 RS 232 | Up to 900 watts | 230 V | 7.6 L/min. |
197214120000 | ThermoChill II LR,115V/60HZ, MDCI RS232 | Up to 1000 watts | 115 V | 7.6 L/min. |
197224120000 | ThermoChill II LR 230V/50HZ, MDCI RS232 | Up to 900 watts | 230 V | 7.6 L/min. |
Reliable liquid temperature control, with cooling capacity up to 1000W/3415 BTU. Thermo Scientific™ ThermoChill II Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.