Catalog Number | Description | Cooling Capacity | Temperature (Setpoint) | Communications |
---|---|---|---|---|
196221120000 | ThermoChill I LR, 230V/50Hz, PD-1 RS232 | Up to 600 watts | -10°C to +30°C | None |
196211010000 | ThermoChill I LR, 115V/ 60Hz, PD-1 | Up to 700 watts | -10°C to +30°C | None |
196211120000 | ThermoChill I LR, 115V/ 60Hz, PD-1 | Up to 700 watts | -10°C to +30°C | RS232 |
196214010000 | ThermoChill I LR 115V/60HZ MDCI | 700 watts | -10°C to +30°C | None |
196214120000 | ThermoChill I LR, 115V/60HZ, MDCI RS232 | Up to 700 watts | -10°C to +30°C | RS232 |
196221010000 | ThermoChill I LR, 230V/50Hz, PD-1 | Up to 600 watts | -10°C to +30°C | None |
196224010000 | ThermoChill I LR, 230V/50Hz, MDCI | Up to 600 watts | -10°C to +30°C | None |
196224120000 | ThermoChill I LR, 230V/50Hz, MDCI RS232 | Up to 600 watts | -10°C to +30°C | None |
Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU using Thermo Scientific™ ThermoChill I Recirculating Chillers. The ThermoChill series of chillers is a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability.