Accucore™ Phenyl-Hexyl HPLC Columns
Accucore™ Phenyl-Hexyl HPLC Columns
Thermo Scientific™

Accucore™ Phenyl-Hexyl HPLC Columns

Use this solid core column for fast, high-resolution separations of aromatic and moderately polar compounds.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
17926-01300510 mm3 mm
17926-05213050 mm2.1 mm
17926-05303050 mm3 mm
17926-05463050 mm4.6 mm
17926-102130100 mm2.1 mm
17926-103030100 mm3 mm
17926-104630100 mm4.6 mm
17926-152130150 mm2.1 mm
17926-153030150 mm3 mm
17926-154630150 mm4.6 mm
17926-01400510 mm4 mm
17926-01210510 mm2.1 mm
Catalog number 17926-013005
Price (USD)/ Pack of 4
573.63
Add to cart
Length (Metric):
10 mm
Diameter (Metric):
3 mm
Price (USD)/ Pack of 4
573.63
Add to cart
Accucore™ Phenyl-Hexyl HPLC Columns
Catalog number17926-013005
Price (USD)/ Pack of 4
573.63
-
Add to cart

Offer unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Accucore™ Phenyl-Hexyl LC Columns.

Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Mixed-Mode Selectivity for Aromatic and Moderately Polar Analytes
  • Enhanced Pi-pi Interactions with Aromatics
  • Moderate Hydrophobicity

Ordering Information:

Other custom column dimensions are available. Please call your local Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Cartridge, 4 Pk.
Diameter (Metric)3 mm
For Use WithUniguard Direct-Connection and Stand Alone Holder
Length (Metric)10 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeL11
Stationary PhasePhenyl-Hexyl
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizePack of 4