Catalog Number | Particle Size | Diameter (Metric) | Length (Metric) |
---|---|---|---|
17926-012105 | 2.6 μm | 2.1 mm | 10 mm |
17926-052130 | 2.6 μm | 2.1 mm | 50 mm |
17926-053030 | 2.6 μm | 3 mm | 50 mm |
17926-054630 | 2.6 μm | 4.6 mm | 50 mm |
17926-102130 | 2.6 μm | 2.1 mm | 100 mm |
17926-103030 | 2.6 μm | 3 mm | 100 mm |
17926-104630 | 2.6 μm | 4.6 mm | 100 mm |
17926-152130 | 2.6 μm | 2.1 mm | 150 mm |
17926-153030 | 2.6 μm | 3 mm | 150 mm |
17926-154630 | 2.6 μm | 4.6 mm | 150 mm |
17926-014005 | 2.6 μm | 4 mm | 10 mm |
17926-013005 | 2.6 μm | 3 mm | 10 mm |
Offer unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Accucore™ Phenyl-Hexyl LC Columns.
Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.
Ordering Information:
Other custom column dimensions are available. Please call your local Customer Service for more information.