Catalog Number | Particle Size | Diameter (Metric) | Length (Metric) |
---|---|---|---|
17526-014005 | 2.6 μm | 4.6 mm | 10 mm |
17526-052130 | 2.6 μm | 2.1 mm | 50 mm |
17526-102130 | 2.6 μm | 2.1 mm | 100 mm |
17526-152130 | 2.6 μm | 2.1 mm | 150 mm |
17526-153030 | 2.6 μm | 3 mm | 150 mm |
17526-154630 | 2.6 μm | 4.6 mm | 150 mm |
17526-013005 | 2.6 μm | 3 mm | 10 mm |
17526-012105 | 2.6 μm | 2.1 mm | 10 mm |
Offer enhanced retention of polar and hydrophilic analytes with Thermo Scientific™ Accucore™ HILIC LC Columns. Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.
Ordering Information:
Other custom column dimensions are available. Please call your local Customer Service for more information.