Nunclon™ Sphera™ Dishes
Nunclon™ Sphera™ Dishes
Actual product may vary
Thermo Scientific™

Nunclon™ Sphera™ Dishes

Features a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionCulture Area
174931Nunclon Sphera 12-Well Plate, case of 73.8 sq. cm
174930Nunclon Sphera 24-Well Plate, case of 71.9 sq. cm
174932Nunclon Sphera 6-Well Plate, case of 79.6 sq. cm
174943Nunclon Sphera 35mm Dish, case of 208.8 sq. cm
174944Nunclon Sphera 60mm Dish, case of 2021.5 sq. cm
174945Nunclon Sphera 90mm Dish, case of 2056.7 sq. cm
Catalog number 174931
Price (USD)/ Case of 7
159.65
Online exclusive
169.00 
Save 9.35 (6%)
-
Add to cart
Description:
Nunclon Sphera 12-Well Plate, case of 7
Culture Area:
3.8 sq. cm
Price (USD)/ Case of 7
159.65
Online exclusive
169.00 
Save 9.35 (6%)
Add to cart
Nunclon™ Sphera™ Dishes
Catalog number174931
Price (USD)/ Case of 7
159.65
Online exclusive
169.00 
Save 9.35 (6%)
-
Add to cart
With the super low cell attachment surface, Thermo Scientific™ Nunclon™ Sphera™ Plates and Dishes consistently promote 3D spheroids and organoids culture, aiding you in cancer spheroid formation and stem cell differentiation for disease modeling and drug screening.
Optimized performance for 3D cell culture
  • Allows cells to grow in suspension with virtually no cell attachment
  • Supports many different cell types to generate spheroids
  • Promotes consistent formation of cancer spheroids that simulate the 3D structures of tumor growth
  • Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
  • Proven efficacy in supporting long-term organoid culture
Certifications/Compliance
  • Animal origin-free
  • Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
  • Biologically inert: USP biological reactivity class VI
  • High level of sterility: SAL 10-6, ethylene oxide gas sterilization
  • Shelf life: 4 years from the date of manufacture
WARNING: Cancer – www.P65Warnings.ca.gov
Shelf Life
  • 4 years
Specifications
DescriptionNunclon Sphera 12-Well Plate, case of 7
Culture Area3.8 sq. cm
TypeMultiwell Plate
No. per Pack1
No. per Case7
Surface TreatmentNunclon Sphera
SterilitySterile
No. of Wells12
Certifications/ComplianceAnimal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6
Unit SizeCase of 7