Accucore™ PFP HPLC Columns
Accucore™ PFP HPLC Columns
Thermo Scientific™

Accucore™ PFP HPLC Columns

Use these solid core particle columns to analyze difficult-to-resolve mixtures including DOA and pharmaceuticals.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
17426-103030100 mm3 mm
17426-05213050 mm2.1 mm
17426-05303050 mm3 mm
17426-102130100 mm2.1 mm
17426-104630100 mm4.6 mm
17426-152130150 mm2.1 mm
17426-153030150 mm3 mm
17426-154630150 mm4.6 mm
17426-01400510 mm4 mm
17426-01300510 mm3 mm
17426-01210510 mm2.1 mm
Catalog number 17426-103030
Price (USD)/ Each
955.31
Add to cart
Length (Metric):
100 mm
Diameter (Metric):
3 mm
Price (USD)/ Each
955.31
Add to cart
Accucore™ PFP HPLC Columns
Catalog number17426-103030
Price (USD)/ Each
955.31
-
Add to cart
Improve LC separations of halogenated compounds and nonhalogenated polar analytes using Thermo Scientific™ Accucore™ PFP LC columns. Rugged 2.6μm solid-core particles enable fast, high-resolution separations at low backpressures. Fluorine groups in the PFP stationary phase provide enhanced retention and selectivity for positional isomers of halogenated compounds and for compounds with polar functional groups. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Alternative Selectivity
  • Pentafluorophenyl (PFP) phase provides a unique selectivity for halogenated species and nonhalogenated polar compounds.
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithHPLC
Length (Metric)100 mm
Max. Pressure14500 psi (1000 bar)
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeL43
Stationary PhasePFP (Pentafluorophenylpropyl)
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach