Accucore™ C8 HPLC Columns
Accucore™ C8 HPLC Columns
Thermo Scientific™

Accucore™ C8 HPLC Columns

Use these columns, with its specially designed solid core, for a broad range of nonpolar analytes across multiple applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
17226-104630100 mm4.6 mm
17226-03213030 mm2.1 mm
17226-154630150 mm4.6 mm
17226-153030150 mm3 mm
17226-152130150 mm2.1 mm
17226-103030100 mm3 mm
17226-102130100 mm2.1 mm
17226-05213050 mm2.1 mm
17226-01400510 mm4.6 mm
17226-01300510 mm3 mm
17226-01210510 mm2.1 mm
Catalog number 17226-104630
Price (USD)/ Each
-
Request A Quote
Length (Metric):
100 mm
Diameter (Metric):
4.6 mm
Improve separation speed and resolution while maintaining low backpressures using Thermo Scientific™ Accucore™ C8 LC Columns. Rugged 2.6μm solid-core particles ensure high efficiencies and enable compatibility with both HPLC and UHPLC platforms. The high coverage C8 bonded phase provides optimal retention of analytes with moderate hydrophobicity. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Lower Hydrophobic Retention
  • Recommended for moderately hydrophobic analytes or for when a less hydrophobic phase provides optimum retention
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Max. Pressure14500 psi (1000 bar)
Particle Size2.6 μm
pH2 to 9
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeL7
Stationary PhaseC8
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach