4 Well Rectangular Dish, TC Surface, Pack of 10
Product Image
Thermo Scientific™

4 Well Rectangular Dish, TC Surface, Pack of 10

Nunc Cell-Culture Treated Multidishes receive the proprietary Nunclon™ Delta surface treatment which promotes maximum adhesion for a broad range of cell types.
Have Questions?
Catalog number 167063
Price (USD)/ Case of 100
718.00
-
Add to cart
Price (USD)/ Case of 100
718.00
Add to cart
4 Well Rectangular Dish, TC Surface, Pack of 10
Catalog number167063
Price (USD)/ Case of 100
718.00
-
Add to cart

Thermo Scientific™ Nunc Cell-Culture Treated Multidishes receive the Nunclon™ Delta surface treatment. This proprietary surface modification promotes maximum adhesion for a broad range of cell types and ensures optimum performance.

Nunclon Delta surface treatment ensures optimum performance for cell adhesion.

  • Flat well bottom and stackable
  • Raised well rims lower risk of cross contamination
  • Sterilized by gamma irradiation and certified to be non-pyrogenic
  • Excellent optical quality
  • Alphanumerical codes for well identification

Round Well Styles

  • Feature vented lids for gas exchange
  • Recessed areas around wells act as a water reservoir to reduce evaporation from wells
  • Lids with notched corners for easy orientation

Rectangular Well Styles

  • Large culture area
  • Accept standard glass cover slips: 24 × 60mm for 4-well plate; and 22 × 22mm for 8-well plate

Ordering Information:

24-well plates are 17mm deep; 4-well plate is 10mm deep

WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Certifications/ComplianceWith certificate of traceability and quality (one certificate per case).
Culture Area21.8 sq. cm
ColorClear
Product TypeCell Culture Dish
MaterialPolystyrene
Volume (Metric) Well5 mL (Well)
No. of Wells4
Volume (Metric) Working5 mL
SterilitySterile
Surface TreatmentNunclon Delta
Well ShapeFlat Bottom (F-well)
IncludesLid
No. per Case100
No. per Pack10
QuantityCase of 100
Length (Metric)127.8 mm
Width (Metric)85.5 mm
Height (Metric)14.5 mm
Unit SizeCase of 100