Specifications
Chamber MaterialStainless steel
Controller TypePC
DescriptionRefrigerated Heated Bath Circulator
Capacity (Metric)12 L
Certifications/ComplianceUL/CSA/IEC/EN
CommunicationsRS232
Cooling Capacity900 watts
Flow RateMaximum 24
Pump TypeForce Pump, Suction Pump
Temperature Range-45°C to +200°C
DisplayDigital
External CirculationYes
Includes8 mm and 12 mm hose adapters for external circulation, 6-ft. power cord and work area cover
Max. Pressure560/8.12
Max. Suction20 LPM
ModelA45
Product LineRefrigerated heated bath circulator
RefrigerantR290
Temperature Accuracy+/- 0.5 degrees
USB ConnectionsYes
Warranty3 years
Working Area7.9 x 6.8 x 7.2 in.
Dimensions (D x W x H)23.8 x 15.1 x 31 in.
Length (English)39 in.
Length (English) Interior7.2 in.
Length (Metric)99 cm
Length (Metric) Interior184 cm
Height (English)28 in.
Height (English) Interior7.9 in.
Height (Metric) Interior200 cm
Depth (English)39 in.
Depth (English) Interior7.9 in.
Depth (Metric)99 cm
Depth (Metric) Interior200 cm
Shipping Weight (English)122 lbs.
Weight (English)150 lbs.
Weight (Metric)68 kg
Voltage115V
Frequency50,60 Hz
Unit SizeEach