Catalog Number | Flow Rate | Controller Type | Voltage | Frequency |
---|---|---|---|---|
157-5256 | 24 L/min. | PC200 | 100 V | 50/60 Hz |
152-5251 | 17 L/min. | SC100 | 230 V | 50 Hz |
152-5256 | 17 L/min. | SC100 | 100 V | 50/60 Hz |
152-5258 | 17 L/min. | SC100 | 115 V | 60 Hz |
153-5251 | 17 L/min. | SC150 | 230 V | 50 Hz |
153-5256 also known as 1535256 | 17 L/min. | SC150 | 100 V | 50/60 Hz |
153-5258 also known as 1535258 | 17 L/min. | SC150 | 115 V | 60 Hz |
154-5251 | 17 L/min. | SC150L | 230 V | 50 Hz |
154-5256 | 17 L/min. | SC150L | 100 V | 50/60 Hz |
154-5258 | 17 L/min. | SC150L | 115 V | 60 Hz |
1555251 | 20 L/min. | AC150 | 230 V | 50 Hz |
155-5256 | 20 L/min. | AC150 | 100 V | 50/60 Hz |
1555258 | 20 L/min. | AC150 | 115 V | 60 Hz |
156-5251 | 20 L/min. | AC200 | 230 V | 50 Hz |
156-5256 | 20 L/min. | AC200 | 100 V | 50/60 Hz |
156-5258 | 20 L/min. | AC200 | 115 V | 60 Hz |
157-5251 | 24 L/min. | PC200 | 230 V | 50 Hz |
157-5258 | 24 L/min. | PC200 | 115 V | 60 Hz |
The Thermo Scientific™ A25 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -25° to +200°C and maximum bath volume of 12 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with different cooling capacities, temperature ranges and volumes to meet your specific application.
Includes:
Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover
Recommended for: