Catalog Number | Model | Voltage | Frequency |
---|---|---|---|
1550008 | AC150 | 115 V | 60 Hz |
155-0001 | AC150 | 230 V | 50 Hz |
1550006 | AC150 | 100 V | 50/60 Hz |
155-0021 | AC150 with bridge | 230 V | 50 Hz |
1550026 | AC150 with bridge | 100 V | 50/60 Hz |
1550028 | AC150 with bridge | 115 V | 60 Hz |
Thermo Scientific™ AC150 is ideal when applications require greater pumping performance, ramp programming, application alarms and temperature ranges from 13° to 200°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.
Includes:8mm and 12mm hose barbs with bridge (–0026, –0029, –0021 only), pump plug for external circulation, 6ft. power cord.