Catalog Number | Controller Type | Voltage | Frequency |
---|---|---|---|
155-1136 | AC150 | 100 V | 50/60 Hz |
152-1131 | SC100 | 230 V | 50 Hz |
152-1136 | SC100 | 100 V | 50/60 Hz |
152-1138 | SC100 | 115 V | 60 Hz |
153-1131 | SC150 | 230 V | 50 Hz |
153-1136 | SC150 | 100 V | 50/60 Hz |
153-1138 | SC150 | 115 V | 60 Hz |
154-1131 | SC150L | 230 V | 50 Hz |
154-1136 | SC150L | 100 V | 50/60 Hz |
154-1138 | SC150L | 115 V | 60 Hz |
155-1131 | AC150 | 230 V | 50 Hz |
155-1138 | AC150 | 115 V | 60 Hz |
156-1131 | AC200 | 230 V | 50 Hz |
156-1136 | AC200 | 100 V | 50/60 Hz |
156-1138 | AC200 | 115 V | 60 Hz |
157-1132 | PC200 | 100/115V | 50/60 Hz |
157-1135 | PC200 | 200/230 V | 50/60 Hz |
158-1135 | PC201 | 200/230 V | 50/60 Hz |
159-1135 | PC300 | 200/230 V | 50/60 Hz |
Perfect for internal or external circulation. Thermo Scientific SAHARA S13 stainless-steel heated baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
Safe Operation
Easy to Use
Note:
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for: