ARCTIC A10 Refrigerated Circulators
ARCTIC A10 Refrigerated Circulators
Actual product may vary
Thermo Scientific™

ARCTIC A10 Refrigerated Circulators

A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and 6L maximum bath volume.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFlow RateController TypeVoltageFrequency
153-510117 L/min.SC150230 V50 Hz
152510117 L/min.SC100230 V50 Hz
152-510617 L/min.SC100100 V50/60 Hz
152510817 L/min.SC100115 V60 Hz
153-510617 L/min.SC150100 V50/60 Hz
153-510817 L/min.SC150115 V60 Hz
155-510120 L/min.AC150230 V50 Hz
155-510620 L/min.AC150100 V50/60 Hz
155-510820 L/min.AC150115 V60 Hz
156-510120 L/min.AC200230 V50 Hz
156-510620 L/min.AC200100 V50/60 Hz
156-510820 L/min.AC200115 V60 Hz
152-510117 L/min.SC100230V50 Hz
Catalog number 153-5101
Price (USD)/ Each
-
Request A Quote
Flow Rate:
17 L/min.
Controller Type:
SC150
Voltage:
230 V
Frequency:
50 Hz

Thermo Scientific™ A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and maximum bath volume of 6 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with the controller that best meets circulation and temperature ranges for your application.

Optional force/suction pumps and sophisticated digital control allow you to ensure accuracy and reproducibility. Choose from the STANDARD, ADVANCED or PREMIUM controllers to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • The controller can be turned to 90° on all sides of the bath for optimal viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details
Specifications
Capacity (English)1.58 gal.
Controller TypeSC150
Capacity (Metric)6 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity240 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-10°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
Dimensions (L x W x H)16.3 x 8.7 x 24.9 in. (41.4 x 22 x 63.2 cm)
Length (English)16.3 in.
Length (English) Interior4.9 in.
Length (Metric)41.4 cm
Length (Metric) Interior12.4 cm
Width (English)8.7 in.
Width (English) Interior5.4 in.
Width (Metric)22 cm
Width (Metric) Interior13.7 cm
Height (English)24.9 in.
Height (Metric)63.2 cm
Depth (English) Interior5.9 in.
Depth (Metric) Interior15 cm
Weight (English)60.6 lb.
Weight (Metric)27.5 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach