Catalog Number | Flow Rate | Controller Type | Voltage | Frequency |
---|---|---|---|---|
153-4106 | 17 L/min. | SC150 | 100 V | 50/60 Hz |
1524101 | 17 L/min. | SC100 | 230 V | 50 Hz |
1524108 | 17 L/min. | SC100 | 115 V | 60 Hz |
152-4106 | 17 L/min. | SC100 | 100 V | 50/60 Hz |
153-4101 | 17 L/min. | SC150 | 230 V | 50 Hz |
153-4108 | 17 L/min. | SC150 | 115 V | 60 Hz |
155-4101 | 20 L/min. | AC150 | 230 V | 50 Hz |
155-4106 | 20 L/min. | AC150 | 100 V | 50/60 Hz |
155-4108 | 20 L/min. | AC150 | 115 V | 60 Hz |
156-4101 | 20 L/min. | AC200 | 230 V | 50 Hz |
156-4106 | 20 L/min. | AC200 | 100 V | 50/60 Hz |
156-4108 | 20 L/min. | AC200 | 115 V | 60 Hz |
The Thermo Scientific™ A10B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -10° to +100°C and maximum bath volume of 30 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD or ADVANCED controller that meets your specific application needs.
Includes:
Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, and 6ft. power cord.
Recommended for: