SAHARA S45 Stainless-Steel Heated Bath Circulators
SAHARA S45 Stainless-Steel Heated Bath Circulators
Actual product may vary
Thermo Scientific™

SAHARA S45 Stainless-Steel Heated Bath Circulators

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 41 liters.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberController TypeTemperature RangeVoltageFrequency
153-1451SC150Ambient +13° to 150°C230 V50 Hz
152-1451SC100Ambient +13° to 100°C230 V50 Hz
152-1456SC100Ambient +13° to 100°C100 V50/60 Hz
152-1458SC100Ambient +13° to 100°C115 V60 Hz
153-1456SC150Ambient +13° to 150°C100 V50/60 Hz
153-1458SC150Ambient +13° to 150°C115 V60 Hz
154-1451SC150LAmbient +13° to 150°C230 V50 Hz
154-1456SC150LAmbient +13° to 150°C100 V50/60 Hz
154-1458SC150LAmbient +13° to 150°C115 V60 Hz
155-1451AC150Ambient +13° to 150°C230 V50 Hz
155-1456AC150Ambient +13° to 150°C100 V50/60 Hz
155-1458AC150Ambient +13° to 150°C115 V60 Hz
156-1451AC200Ambient +13° to 200°C230 V50 Hz
156-1456AC200Ambient +13° to 200°C100 V50/60 Hz
156-1458AC200Ambient +13° to 200°C115 V60 Hz
157-1452PC200Ambient +13° to 200°C100/115V50/60 Hz
157-1455PC200Ambient +13° to 200°C200/230 V50/60 Hz
158-1455PC201Ambient +13° to 200°C200/230 V50/60 Hz
Catalog number 153-1451
Price (USD)/ Each
-
Request A Quote
Controller Type:
SC150
Temperature Range:
Ambient +13° to 150°C
Voltage:
230 V
Frequency:
50 Hz

Perfect for internal or external circulation. Thermo Scientific™ SAHARA S45 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 41 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operation

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Use

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation
  • Lead- and mercury-free
  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology
  • Warranty varies by country, please contact us for details
  • Warranty varies by country, please contact us for details
Specifications
Controller TypeSC150
Capacity (Metric)41 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate17 L/min.
Temperature RangeAmbient +13° to 150°C
Dimensions (L x W x H)24.7 x 15 x 21.9 in. (62.8 x 38.1 x 55.6 cm)
Length (English)24.7 in.
Length (Metric)62.8 cm
Width (English)15 in.
Width (Metric)38.1 cm
Height (English)21.9 in.
Height (Metric)55.6 cm
Weight (English)44.7 lb.
Weight (Metric)20.3 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach