Nunc™ Cell-Culture Treated Multidishes
Tired of paying too much for ECM plates? Try these ECM plates that are easy on your budget »
Nunc™ Cell-Culture Treated Multidishes
Actual product may vary
Thermo Scientific™

Nunc™ Cell-Culture Treated Multidishes

Reduce the risk of contamination with these multidishes, which feature a raised well rim and a special surface treatment.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. of WellsNo. per Case
1526404885
140675675
1424752475
1506281275
1506874875
1767404120
140685685
1424852485
Catalog number 152640
Price (USD)/ Case of 85
505.65
Online exclusive
542.00 
Save 36.35 (7%)
-
Add to cart
No. of Wells:
48
No. per Case:
85
Price (USD)/ Case of 85
505.65
Online exclusive
542.00 
Save 36.35 (7%)
Add to cart
Nunc™ Cell-Culture Treated Multidishes
Catalog number152640
Price (USD)/ Case of 85
505.65
Online exclusive
542.00 
Save 36.35 (7%)
-
Add to cart
Promote maximum adhesion for a broad range of cell types with the Thermo Scientific™ Nunc™ Cell-Culture Treated multi-well plates with the Nunclon™ Delta surface treatment. The open format with the raised well rim enables convenient and secure manipulation of the cells.

Features:

  • Flat well bottom and stackable
  • Raised well rims to lower the risk of cross contamination
  • Sterilized by gamma irradiation and certified to be non-pyrogenic
  • Excellent optical quality
  • Alphanumerical codes for well identification

Round Well Styles:

  • Feature vented lids for gas exchange
  • Recessed areas around wells act as a water reservoir to reduce evaporation from wells
  • Lids with notched corners for easy orientation

Rectangular Well Styles:

  • Large culture area
  • Fit standard glass cover slips: 24×60mm in 4-well plate; and 22×22mm in 8-well plate
     
Warranty: 90 days

 

 

WARNING: Cancer – www.P65Warnings.ca.gov
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceWith certificate of traceability and quality (one certificate per case).
Culture Area1.1 sq. cm
Product TypeCell Culture Dish
MaterialPolystyrene
Volume (Metric) Well0.5 mL (Well)
No. of Wells48
Volume (Metric) Working0.5mL
SterilitySterile
Surface TreatmentNunclon Delta
Well ShapeFlat Bottom (F-well)
No. per Case85
No. per Pack5
Unit SizeCase of 85