Reduce the risk of contamination with these multidishes, which feature a raised well rim and a special surface treatment.
Have Questions?
Change view
Catalog Number
No. of Wells
No. per Case
150628
12
75
140675
6
75
142475
24
75
150687
48
75
176740
4
120
140685
6
85
142485
24
85
152640
48
85
8 Options
Catalog number 150628
Price (USD)/ Case of 75
361.65
Online exclusive
376.00
Save 14.35 (4%)
-
Add to cart
No. of Wells:
12
No. per Case:
75
Price (USD)/ Case of 75
361.65
Online exclusive
376.00
Save 14.35 (4%)
Add to cart
Nunc™ Cell-Culture Treated Multidishes
Catalog number150628
Price (USD)/ Case of 75
361.65
Online exclusive
376.00
Save 14.35 (4%)
-
Add to cart
Promote maximum adhesion for a broad range of cell types with the Thermo Scientific™ Nunc™ Cell-Culture Treated multi-well plates with the Nunclon™ Delta surface treatment. The open format with the raised well rim enables convenient and secure manipulation of the cells.
Features:
Flat well bottom and stackable
Raised well rims to lower the risk of cross contamination
Sterilized by gamma irradiation and certified to be non-pyrogenic
Excellent optical quality
Alphanumerical codes for well identification
Round Well Styles:
Feature vented lids for gas exchange
Recessed areas around wells act as a water reservoir to reduce evaporation from wells
Lids with notched corners for easy orientation
Rectangular Well Styles:
Large culture area
Fit standard glass cover slips: 24×60mm in 4-well plate; and 22×22mm in 8-well plate
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceWith certificate of traceability and quality (one certificate per case).