Nunc™ Cell Culture/Petri Dishes
Choose the new Thermo Scientific Nunc EasYDish cell culture dishes for improved handling and stacking.
Tired of paying too much for ECM plates? Try these ECM plates that are easy on your budget »
Nunc™ Cell Culture/Petri Dishes
Thermo Scientific™

Nunc™ Cell Culture/Petri Dishes

Perform a variety of applications across a broad range of sizes and styles to suit a variety of experimental needs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
15028860x15mm Dish, Nunclon™ Delta
15031835x10mm Dish, Nunclon™ Delta
15306635x10mm Dish, Nunclon™ Delta
17492635x10mm Dish, Nunclon™ Delta, gridded
17109935x10mm Dish, Non-treated
17488860x15mm Dish, Cell culture-treated Permanox
15032660x15mm Dish, Nunclon™ Delta
16955860x15mm Dish, Nunclon™ Delta, gridded
150350100x15mm Dish, Nunclon™ Delta
168381150x21mm Dish, Nunclon™ Delta
172931100x21mm Dish, Nunclon™ Delta
Catalog number 150288
Price (USD)/ Case of 400
445.65
Online exclusive
468.00 
Save 22.35 (5%)
-
Add to cart
Description:
60x15mm Dish, Nunclon™ Delta
Price (USD)/ Case of 400
445.65
Online exclusive
468.00 
Save 22.35 (5%)
Add to cart
Nunc™ Cell Culture/Petri Dishes
Catalog number150288
Price (USD)/ Case of 400
445.65
Online exclusive
468.00 
Save 22.35 (5%)
-
Add to cart

With wide selections in size and style, Thermo Scientific™ Nunc™ Cell Culture Dishes suit a multitude of experimental needs in your cell culture routine. Perform a variety of applications in dishes with the Nunclon™ Delta surface treatment that promotes maximum adhesion for a broad range of cell types.

Features:

  • Top and bottom stacking rings for easier handling and more stable stacking
  • Sterile and non-pyrogenic
  • Available with or without air vents for gas exchange
  • 2 x 2mm grid for cloning experiments and determination of plating efficiency

Ordering Information:

174926 and 169558 feature 2x2mm grid

171099 for suspension cell culture - not Nunclon Delta treated

Includes:

A certificate that assures user of biological performance as well as traceability.

Warranty: 90 days

WARNING: Cancer – www.P65Warnings.ca.gov
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure IncludedClosure Included
Closure MaterialPolystyrene
Description60x15mm Dish, Nunclon™ Delta
Bottom ShapeFlat
Capacity (Metric)5 mL (Well)
Culture Area21.5 sq. cm
GriddedNot Gridded
MaterialPolystyrene
ShapeRound
SterilitySterile
Surface TreatmentNunclon Delta
TypeCell Culture Dish
Volume (Metric) Working5 mL
Well Count1
IncludesLid
No. per Case400
No. per Pack10
VentLid with airvent
Height (Metric)15 mm
Diameter (Metric)60 mm
Unit SizeCase of 400