Sarasota Liquid Density Meters--FD910 and FD950
Sarasota Liquid Density Meters--FD910 and FD950
Thermo Scientific™

Sarasota Liquid Density Meters--FD910 and FD950

Measure density or density-related variables with Thermo Scientific™ Sarasota Liquid Density Meters--FD910 and FD950.
Have Questions?
Catalog number 14180
Price (USD)/ Each
-
Request A Quote
Product Type:
Liquid Density Meter
This product has been discontinued however we continue to provide services and support for this product.
This product has been discontinued however we continue to provide services and support for this product.
Specifications
Product TypeLiquid Density Meter
Environmental RatingIP65 (NEMA 4X)
Flow RangeVertical Installation: 0 L/min. to 300 L/min (0 to 79 gal./min.)
Horizontal Installation: 5 to 300 L/min. (1.3 to 79 gal./min.)
Certifications/ComplianceCE Marked; ISO 9001:2008
ConnectionsScrew Terminals; Cable Entry: 2 x 0.75 in. NPT
DescriptionLiquid density meters--FD910 and FD950
Display4.5-digit 7.6 mm (0.3 in.) 7 Segment LCD Display
Housing MaterialCopper-free Aluminum with Epoxy Finish
InstallationVertical installation (standard), horizontal installation (optional); No instrument or pipework supports required
Operating Density Range0  to 131.1 lb./cu. ft.
OutputsF option (frequency output): Frequency related to density on 2-wire current modulated loop 6 mA to 18 mA, 4-wire PT100
H option (headmounted electronics): Analog 4-20 mA related to density or density derived variable, HART protocol
Power SupplyF Option (Frequency Output): 13-28 VDC 10 mA Average (Peak 18 mA); H Option (Headmounted Electronics) 2 x 13 to 28 VDC 25 mA; 4 to 20 mA Current Pressure Input Available
Repeatability0.0012 lb./cu. ft.
Temperature MeasurementHigh Accuracy 1/3 DIN Integral 4-wire PT100
Transducer Calibration AccuracyAvailable to ±0.0062 lb./cu. ft
Tubing and Fittings MaterialsSarasota FD910 (Class 150, 300) / Sarasota FD910 (Class 600) / FD950: Hastelloy C276
Weight (English)33 lb.
Weight (Metric)15 kg
Unit SizeEach