Nalgene™ PMP Griffin Low-Form Plastic Beakers
Nalgene™ PMP Griffin Low-Form Plastic Beakers
Thermo Scientific™

Nalgene™ PMP Griffin Low-Form Plastic Beakers

Continuously use these transparent, PMP beakers with easy-to-read, silk-screened graduation at temperatures of 150°C with intermittent service to 175°C.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
250 mL
30 mL
50 mL
100 mL
150 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
Unit Size:
View all
Case of 24
Pack of 6
Catalog number 1203-0250
Price (USD)/ Case of 24
281.70
Online exclusive
313.00 
Save 31.30 (10%)
-
Add to cart
Capacity (Metric):
250 mL
Unit Size:
Case of 24
Price (USD)/ Case of 24
281.70
Online exclusive
313.00 
Save 31.30 (10%)
Add to cart
Nalgene™ PMP Griffin Low-Form Plastic Beakers
Catalog number1203-0250
Price (USD)/ Case of 24
281.70
Online exclusive
313.00 
Save 31.30 (10%)
-
Add to cart

Continuously use Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Beakers at temperatures of 150°C with intermittent service to 175°C. These polymethylpentene beakers have the transparency of glass, excellent chemical resistance and heat tolerance. All sizes of beakers have easy-to-read, silk-screened graduations.

  • Transparent PMP material allows for a clear view of beaker contents
  • No-drip, single-spout design provides precision pouring control
  • With ribs for easy stacking
  • Silk screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
  • Autoclavable/Graduated/Transparent
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
.
Specifications
ColorClear
DescriptionBeaker Griffin Low-Form PMP 250 mL
Capacity (Metric)250 mL
MaterialPMP
Graduation Range25 to 250 mL
Increments25 mL
Quantity6/Pk.; 24/Cs.
TypeBeaker
AutoclavableAutoclavable
DisposableReusable
GraduatedYes
Certifications/ComplianceISO/DIN 7056
Scale25mL to 250mL in 25mL increments
StyleGriffin, Low Form
Unit SizeCase of 24