1160 Zero Air Supply
1160 Zero Air Supply
Thermo Scientific™

1160 Zero Air Supply

Generate ultra high purity zero air for analytical and process instrument needs with the Thermo Scientific™ 1160 Zero Air Supply.
Have Questions?
Catalog number 1160-EPD
Price (USD)/ Each
-
Request A Quote
Description:
Model 1160 Zero Air Supply Calibrator
Generate ultra high-purity zero air for analytical and process instrument needs with the Thermo Scientific™ 1160 Zero Air Supply, which can be configured for the removal of a variety of pollutant gases. It is designed for the calibration of environmental instrumentation or as an air supply in analytical laboratories for the conversion of ambient air to pollutant-free air.
The 1160 Zero Air Supply can be configured to operate with or without an internal compressor. If dry air is required, two types of dryers are available; a membrane dryer which will supply the air at a nominal dew point of +5°C or a regenerative or heatless dryer with an output of -40°C. If the internal compressor is chosen, one of these two dryers should also be selected.

Key Features:

  • Up to three scrubbers in optional materials
  • Option of dryer types or no dryer at all
  • Available with or without CO and Hydrocarbon reactor
  • Temperature alarms for system applications
  • 20L per minute supply of air

Additional Information:

  • If the removal of CO or Hydrocarbons is desired, a catalytic converter is available and for scrubbing and for most other pollutants chemical scrubbers can be installed
  • Optional materials are available for up to three scrubber cartridges
    *Must be ordered separately. See specification sheet for scrubber options.

Ordering Alerts:

1. Voltage:

  • A = 120VAC, 60Hz
  • B = 220-240VAC, 50Hz
  • C = 220-240VAC, 50Hz
  • D = 240VAC, 60Hz
  • J = 100VAC, 50/60Hz

2. Compressor:

  • N = No Internal Compressor
  • H = High Volumetric Flow Compressor

3. Air Dryer:

  • N = No Internal Dryer (Available with no compressor option only)
  • P = +5° C Permeation (Membrane) Dryer
  • R = -40° C Regenerative (Heatless) Dryer

4. Air Purifiers:

  • 1 = Single Stage Scrubber
  • 2 = Dual Stage Scrubber
  • 3 = Three Stage Scrubber

5. CO/VOC Handling:

  • N = No Catalytic Converter
  • C = Catalytic Converter
Specifications
Flow Rate1 to 20 L/min.
Temperature (English) Operating250°F to 104°F
Temperature (Metric) Operating-10°C to +40°C
Certifications/ComplianceETL, CSA, UL, CE, UKCA
Depth (English)24 in.
Depth (Metric)558 mm
DescriptionModel 1160 Zero Air Supply Calibrator
Electrical Requirements100 to 240V (± 10%) 50/60Hz
Frequency50/60 Hz
Height (English)9.2 in.
Height (Metric)23.37 cm
Mounting OptionsBench top, Standard, Rack mount, Option 206
Pollutant Concentration LevelsPollutant concentration data:Sulfur Dioxide (SO2) <0.1ppb; Nitrogen Oxide (NO) <0.1 ppb; Nitrogen Dioxide (N2O) <0.1ppb; Ozone (O3) <0.4 ppb; Hydrogen Sulfide (H2S) <0.1ppb; Ammonia (NH3) <0.1ppb; Carbon Monoxide (CO) Optional <0.02ppm; Hydrocarbons (HXCX) <0.005ppm
Pressure10 - 60 PSGI
Voltage100/240 V
Weight (English)85 lb.. fully equipped
Weight (Metric)38.6 kg fully equipped
Width (English)16.9 in.
Width (Metric)429.3 mm
Unit SizeEach