Samco™ Capillary Transfer Pipette
Samco™ Capillary Transfer Pipette
Actual product may vary
Thermo Scientific™

Samco™ Capillary Transfer Pipette

With an innovative design, Thermo Scientific™ Samco capillary transfer pipettes are well suited for collection and dispensing of microliter-scale liquid samples.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric) Dispense
1029-10050 μL
1028-10025 μL
Catalog number 1029-100
Price (USD)/ Case of 5000
299.39
Special Offer
Online exclusive
Ends: 31-Dec-2024
383.00 
Save 83.61 (22%)
-
Add to cart
Volume (Metric) Dispense:
50 μL
Price (USD)/ Case of 5000
299.39
Special Offer
Online exclusive
Ends: 31-Dec-2024
383.00 
Save 83.61 (22%)
Add to cart
Samco™ Capillary Transfer Pipette
Catalog number1029-100
Price (USD)/ Case of 5000
299.39
Special Offer
Online exclusive
Ends: 31-Dec-2024
383.00 
Save 83.61 (22%)
-
Add to cart
With its innovative design, Thermo Scientific™ Samco™ Capillary Transfer Pipettes are suited for the collection and dispensing of micro samples of liquid. This makes them ideal for a wide range of rapid tests. The pipettes use capillary action to automatically draw the liquid for precise and accurate sample collection.
  • Ideal for kitting
  • Uniquely designed with durable, yet soft plastic, helping to reduce the worry of breakage
  • Accurately dispense 50 μL, with customization options available
  • Single-use
  • Dispenses liquid within seconds without a plunger
  • No dripping during the transfer stage
  • No anticoagulant coating required; collects and dispenses liquid within seconds
  • Easy-to-see volume marking, allowing for accurate dispensing
  • Fills effortlessly without air bubbles
  • Made from safe, nontoxic materials – free of latex, DEHP, and BPA
Specifications
Diameter (Metric) Outer2.34 mm
MaterialPolyethylene
SterilityNon-sterile
Quantity5000/Cs.
Volume (Metric) Dispense50 μL
Packaging Type100 per bag, 5 bags per box, 10 boxes per case
ColorClear
Volume (Metric)50 μL
Length (Metric)3.87 cm
Unit SizeCase of 5000