Capitol Vial Snappies™ Breast Milk Containers
Capitol Vial Snappies™ Breast Milk Containers
Actual product may vary
Thermo Scientific™

Capitol Vial Snappies™ Breast Milk Containers

Collect, store and dispense breast milk with Snappies containers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionCapacity (English)Capacity (Metric)
10256CV Snappies 35mL Human Milk Container (10 packs of 10)1.0 oz.30mL
10253CV Snappies 70mL Human Milk Container (20 packs of 10) 2.3 oz.70mL
Catalog number 10256
Price (USD)/ Case of 100
-
Description:
CV Snappies 35mL Human Milk Container (10 packs of 10)
Capacity (English):
1.0 oz.
Capacity (Metric):
30mL

Snappies breast milk containers are built for purpose to support the nutritional requirements of premature infants in their critical, early months. The containers are offered in 1oz. to 2.3 oz. volumes, to scale with mother's milk production, and feature a unique flip-top design that enables collection, storage and feeding all from the same bottle.

  • Patented triple-seal design prevents leakage
  • Permanently hinged flip top lid locks out of the way while in use
  • Easy to read graduations calibrated in mL for accurate feeding measurements
  • Wide container base protects from falling over
  • Compatible with most standard size pump/bottle rings and feeding nipples
  • Available in two convenient sizes: 1 oz. (29.6mL) and 2.3 oz. (70mL)
  • Built-in label to write mother's name, date and collection time
Specifications
Product TypeBreast Milk Container
MaterialPolypropylene
Capacity (English)1.0 oz.
Capacity (Metric)30mL
Closure TypeFlip Top
DescriptionCV Snappies 35mL Human Milk Container (10 packs of 10)
LabelSpace to write mother's name, date, and collection time
No. per Case100/Cs.
Unit SizeCase of 100