Fiberlite F50L-24 x 1.5 for WX+ Ultraspeed Centrifuges
Fiberlite F50L-24 x 1.5 for WX+ Ultraspeed Centrifuges
Thermo Scientific™

Fiberlite F50L-24 x 1.5 for WX+ Ultraspeed Centrifuges

Green features
Achieve high maximum RCF and 14-place capacity with the Thermo Scientific™ Fiberlite™ F50L-24 x 1.5mL Fixed-Angle Rotor.
Have Questions?
Catalog number 096-247028
Price (USD)/ Each
20,600.00
-
Add to cart
For Use With (Equipment):
Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Capacity:
24 x 1.5 mL
Max. Speed:
50,000 rpm
Max. RCF:
280,000 x g
Price (USD)/ Each
20,600.00
Add to cart
Fiberlite F50L-24 x 1.5 for WX+ Ultraspeed Centrifuges
Catalog number096-247028
Price (USD)/ Each
20,600.00
-
Add to cart
Process samples with high maximum RCF and 24-place capacity using the Thermo Scientific™ Fiberlite™ F50L-24 x 1.5mL Fixed-Angle Rotor.

Fiberlite rotors:

  • Reduce run-times with higher G-forces with our lightweight carbon fiber rotors
  • Ensure structural integrity with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Ordering information:

Tube adapters are sold separately, accommodating a variety of tubes varying in different capacities; available in packages of two. Contact your sales representative for more information.

Compatible with:

Thermo Scientific Sorvall™ WX, Sorvall Discovery™ SE Series and Beckman™ Optima L Series centrifuges, Nalgene™ bottles and tubes

Recommended for:

Small capacity density gradient centrifugation of sub cellular particles, nucleic acids and differential centrifugation of small particles.

Specifications
DescriptionFiberlite F50L-24 x 1.5 Fixed-Angle Rotor
MaterialCarbon Fiber Composite
TypeFixed Angle Rotor
Capacity24 x 1.5 mL
Max. RCF280,000 x g
Max. Speed50,000 rpm
Radius (Metric)100 mm
Radius (Metric) Min.72 mm
K Factor33
Max. Tube Length40 mm
Max. Tube Diameter11 mm
Net Weight11.5 lbs. (5.3 kg)
For Use With (Equipment)Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle45°
Min. RCF201,600 x g
Unit SizeEach