Fiberlite F12-6 x 500 LEX Fixed Angle Rotor with Auto-Lock for LYNX 4000 and 6000 Superspeed Centrifuges
Fiberlite F12-6 x 500 LEX Fixed Angle Rotor with Auto-Lock for LYNX 4000 and 6000 Superspeed Centrifuges
Thermo Scientific™

Fiberlite F12-6 x 500 LEX Fixed Angle Rotor with Auto-Lock for LYNX 4000 and 6000 Superspeed Centrifuges

Green features
Shorten run set-up time while providing peace of mind that the rotor is secure with this advanced centrifuge rotor.
Have Questions?
Catalog number 096-062375
Price (USD)/ Each
14,850.00
Online exclusive
16500.00 
Save 1,650.00 (10%)
-
Add to cart
For Use With (Equipment):
Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
Capacity:
6 x 500 mL
Max. Speed:
12,000 rpm
Max. RCF:
24,471 x g
Price (USD)/ Each
14,850.00
Online exclusive
16500.00 
Save 1,650.00 (10%)
Add to cart
Fiberlite F12-6 x 500 LEX Fixed Angle Rotor with Auto-Lock for LYNX 4000 and 6000 Superspeed Centrifuges
Catalog number096-062375
Price (USD)/ Each
14,850.00
Online exclusive
16500.00 
Save 1,650.00 (10%)
-
Add to cart

Shorten run set-up time while providing peace-of-mind that the rotor is secure with the Thermo Scientific™ Fiberlite™ F12-6 x 500 Fixed-Angle Rotor, which runs popular 500mL bottles to over 24,400 x g, and supports smaller bottles with available adapters.

Thermo Scientific™ Auto-Lock Rotor Exchange

  • Secure, push-button rotor exchange in less than 3 seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Thermo Scientific™ Auto-ID™ Instant Rotor Identification

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
DescriptionFiberlite F12-6x500 LEX Fixed Angle Rotor
MaterialCarbon Fiber Composite
TypeFixed Angle Rotor
Capacity6 x 500 mL
Max. RCF24,471 x g
Max. Speed12,000 rpm
Radius (Metric)152 mm
Radius (Metric) Min.41 mm
K Factor2,302
Max. Tube Length160 mm
Max. Tube Diameter70 mm
Net Weight20.0 lb. (9.1 kg)
For Use With (Equipment)Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
Angle20°
BiocontainmentYes
Unit SizeEach