Obtain high efficiency, predictable, high-resolution separation of mono-, di-, tri-, tetra- and pentasaccharides in food samples, without derivatization.
Catalog Number | Column Type | Diameter (Metric) | Length (Metric) |
---|---|---|---|
088953 | Analytical Column | 4 mm | 150 mm |
088956 | Guard Column | 2 mm | 30 mm |
088954 | Analytical Column | 2 mm | 150 mm |
088955 | Guard Column | 4 mm | 30 mm |
Obtain predictable, high-resolution, high efficiency separations of food sugars, namely mono-, di-, tri-, tetra- and pentasaccharides in various types of food samples. Thermo Scientific™ Dionex™ CarboPac™ PA210-Fast-4μm IC columns resolve and quantify glucose, galactose, fructose, sucrose, rhamnose, stachyose, raffinose, and verbascose in food and beverage samples in less than 20 minutes.
The Dionex CarboPac PA 210-4μm anion-exchange column is used with pulsed amperometric detection (PAD) systems and permits the direct quantification of nonderivatized carbohydrates with minimal sample preparation.