Catalog Number | Description | For Use With | Diameter (English) Inner | Diameter (Metric) Inner |
---|---|---|---|---|
088795 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex Integrion with no detector | Dionex Integrion with no detector | 0.007 in. | 0.18 mm |
088796 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex Integrion with conductivity detector | Dionex Integrion with conductivity detector | 0.007 in. | 0.18 mm |
088797 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex Integrion RFIC system with electrochemical detector | Dionex Integrion RFIC system with electrochemical detector | 0.007 in. | 0.18 mm |
088798 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex Integrion RFIC system with conductivity detector | Dionex Integrion RFIC system with conductivity detector | 0.007 in. | 0.18 mm |
088799 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex ICS-4000 system with conductivity detector | Dionex ICS-4000 with conductivity detector | 0.0025 in. | 0.064 mm |
088800 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex ICS-4000 system with electrochemical detector | Dionex ICS-4000 with electrochemical detector | 0.0025 in. | 0.064 mm |
088801 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex ICS-6000 with Conductivity Detector (Capillary) | Capillary Dionex ICS-6000 systems with conductivity detector | 0.0025 in. | 0.0635 mm |
088802 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex ICS-6000 with Electrochemical Detector (Capillary) | Capillary Dionex ICS-6000 systems with electrochemical detector | 0.0025 in. | 0.0635 mm |
088803 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex ICS-6000 with Conductivity Detector (Standard Bore 4 mm) | 4mm Dionex ICS-6000 systems with electrochemical detector | 0.007 in. | 0.18 mm |
088804 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex ICS-6000 with Electrochemical Detector (Standard Bore 4 mm) | 4mm Dionex ICS-6000 systems with electrochemical detector | 0.007 in. | 0.18 mm |
302893 | Thermo Scientific Dionex 25 μL IC PEEK Viper sample loop | Dionex HPIC systems | 0.007 in. | 0.18 mm |
302895 | Thermo Scientific Dionex 10 μL IC PEEK Viper sample loop | Dionex HPIC systems | 0.007 in. | 0.18 mm |
302897 | Thermo Scientific Dionex 5 μL IC PEEK Viper sample loop | Dionex HPIC systems | 0.007 in. | 0.18 mm |
302899 | Thermo Scientific Dionex 2.5 μL IC PEEK Viper sample loop | Dionex HPIC systems | 0.007 in. | 0.18 mm |
302966 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex ICS-6000 with Electrochemical Detector (Microbore 2 mm) | 2mm Dionex ICS-6000 systems with electrochemical detector | 0.005 in. | 0.127 mm |
303377 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex ICS-6000 running Dual EG application (1mm) | 1mm Dionex ICS-6000 systems running Dual EG applications | 0.0025 in. | 0.064 mm |
B51000232 | Thermo Scientific Dionex IC PEEK Viper Fitting Kit for Dionex Inuvion IC System with Conductivity Detector | Dionex Inuvion IC System with Conductivity Detector | 0.007 in. | 0.18 mm |
Achieve consistent low dead volume connections and ensure optimum chromatographic performance for ion chromatography (IC) applications with Thermo Scientific™ Dionex™ IC PEEK Viper™ fitting kits and sample loops. Conventional PEEK fittings can increase dead volume if the ferrule is incorrectly positioned or tubing poorly cut, resulting in reduced efficiencies and poor peak shapes. Dionex IC PEEK Viper fittings provide worry-free, finger-tight connections with virtually zero dead volume. Dionex IC PEEK Viper fittings are easy to use and available in convenient kits tailored specifically to your IC system.
The ferrule-free Dionex IC PEEK Viper design reduces dead volume of fluidic connections to virtually zero by sealing at the tip of the tubing. Dionex IC PEEK Viper fittings require much less torque to tighten than traditional PEEK fittings. The effort required to create a seal for 5000 psi (34 MPa) of pressure is similar to the effort needed to turn a dial on a combination lock.
Thermo Scientific Dionex IC PEEK Viper Fittings Kits are compatible with the following HPIC systems:
For best results, order the kit made specifically for your IC system, detector, and column i.d. Each kit contains the fittings needed to plumb a single channel. Fittings are labeled on each end for quick and easy installation. Four IC PEEK Viper sample loops are also available for microbore and standard bore applications.