Catalog Number | Diameter (Metric) | Length (Metric) | Column Capacity | Flow Rate |
---|---|---|---|---|
088601 | 2 mm | 150 mm | 800 μeq | 0.16 to 0.25 mL/min. |
088582 | 2 mm | 250 mm | 1340 μeq | 0.16 to 0.25 mL/min. |
088583 | 2 mm | 50 mm | 270 μeq | 0.16 to 0.25 mL/min. |
088584 | 4 mm | 250 mm | 5370 μeq | 0.64 to 1.0 mL/min. |
088585 | 4 mm | 50 mm | 1070 μeq | 0.64 to 1.0 mL/min. |
088599 | 4 mm | 150 mm | 3220 μeq | 0.64 to 1.0 mL/min. |
088600 | 4 mm | 30 mm | 650 μeq | 0.64 to 1.0 mL/min. |
088602 | 2 mm | 30 mm | 160 μeq | 0.16 to 0.25 mL/min. |
088615 | 0.4 mm | 250 mm | 50 μeq | 0.006 to 0.010 mL/min. |
088616 | 0.4 mm | 50 mm | 10 μeq | 0.006 to 0.010 mL/min. |
Analyze disparate concentration ratios up to 10,000:1 of close-eluting cations such as ammonium and sodium using Thermo Scientific™ Dionex™ IonPac™ CS16-4μm and CS16-Fast-4μm columns. Designed specifically for the analysis of cations at diverse concentration ratios, this high-capacity column combines the selectivity of the Dionex IonPac CS16 column with fast, high resolution separations. Compared to the Dionex IonPac CS16 column, the new Dionex IonPac CS16-4μm and CS16-Fast-4μm columns use smaller resin particles for more efficient separations resulting in faster run times, more accurate peak integration, and more reliable results.
Higher resolution is achieved through the use of smaller resin particles, which produce a column backpressure over 3000 psi at the standard flow rates. A high-pressure IC system, such as the Thermo Scientific™ Dionex™ ICS-6000+ HPIC™ system, is required to operate this column under standard conditions and take advantage of elevated flow rates and faster run times.
Reduce Operating Costs With Lower Eluent RequirementsThe Dionex IonPac CS16-4μm capillary columns provide the same performance as the standard bore and microbore Dionex IonPac CS16-4μm columns because they are packed with the same material. Operating costs are reduced because the capillary system operates at only 1% of the eluent flow rate of the standard bore system, requiring less eluent and producing less waste.
Multiple Formats Available for Application Flexibility