Acclaim™ Trinity P2 HPLC Columns
Acclaim™ Trinity P2 HPLC Columns
Thermo Scientific™

Acclaim™ Trinity P2 HPLC Columns

Use these mixed-mode columns for separation of multivalent cations or anions and pharmaceuticals.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
085434100 mm3 mm
08543350 mm3 mm
085432100 mm2.1 mm
08543150 mm2.1 mm
08543610 mm3 mm
08543510 mm2.1 mm
Catalog number 085434
Price (USD)/ Each
1,126.58
Add to cart
Length (Metric):
100 mm
Diameter (Metric):
3 mm
Price (USD)/ Each
1,126.58
Add to cart
Acclaim™ Trinity P2 HPLC Columns
Catalog number085434
Price (USD)/ Each
1,126.58
-
Add to cart
Separate pharmaceutical counterions, including monovalent and divalent cations or anions, with Thermo Scientific™ Acclaim™ Trinity P2 LC Columns. The innovative, mixed-mode column technology provides hydrophilic interaction, HILIC, anion-exchange, and cation-exchange functionalities for flexible method development. Use the Acclaim Trinity P2 LC column to complement the Acclaim Trinity P1 LC column, which simultaneously separates pharmaceutical drug substances and their counterions, to provide a total solution for pharmaceutical counterion analysis by HPLC.
The Acclaim Trinity P2 stationary phase, based on Nanopolymer Silica Hybrid (NSH) technology, consists of high-purity porous, spherical silica particles, coated with charged nanopolymer particles. The unique surface chemistry includes an inner-pore area of the silica bead modified with a covalently bonded organic layer that provides cation-exchange retention. The outer-pore surface is modified with anion-exchange nano-polymer beads. This chemistry ensures spatial separation of the anion-exchange and cation-exchange regions.

High Selectivity for Counterion Analysis

  • Low column bleed; compatible with mass spectrometry (MS) and charged aerosol detection (CAD)
  • Hydrolytically stable
  • High efficiency
  • Available in 3.0μm particle size and 2.1 and 3.0mm diameters, in 50 and 100mm lengths

About the Family of Acclaim Specialty HPLC Columns
Acclaim Specialty Columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease-of-use.

  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes
  • Performance tested to ensure high quality and reliability for specific chromatographic separations
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
Flow Rate0.30 to 0.90 mL/min
Length (Metric)100 mm
Max. Pressure6000 psi (415 bar)
Mobile Phase Compatibility0 to 100% aqueous mobile phase
Particle ShapeSpherical silica
Particle Size3 μm
pH2.5 to 7
Pore Size300 Å
SolventsCompatible with most common HPLC organic solvents except for alcohols
Surface Area100 m²/g
Temperature45°C
Stationary PhaseSpherical, Nanopolymer Hybrid Silica
Product LineAcclaim
Packing MaterialSpherical, Nanopolymer Hybrid Silica
Column TypeMixed Mode
EndcappedProprietary
PhaseHILIC and Ion Exchange
TypeAnalytical Column
Unit SizeEach