Catalog Number | Connections | Length (English) Cable |
---|---|---|
083060MD | 9-pin MiniDIN | 65.62 ft. |
083005MD | 9-pin MiniDIN | 4.9 ft. |
083010MD | 9-pin MiniDIN | 9.8 ft. |
083025MD | 9-pin MiniDIN | 32.81 ft. |
Use the Thermo Scientific™ Orion™ DO Probe for Lab or Field wherever you need durability and accuracy for dissolved oxygen measurements. This instrument features automatic temperature compensation and convenient screw-on membrane caps.
Orion DO Probe Orion 083005A is used with Orion 830A, 835A meters. Cable length: 1.5m, 8-pin waterproof DIN connection.
Orion DO Probe Orion 083010A is used with Orion 862A meter. Cable length: 3m, 8-pin waterproof DIN connection.
Orion DO Probe Orion 083005D is used with Orion 810Aplus, 850Aplus meters. Cable length: 1.5m, 8-pin DIN connection.
Orion DO Probe Orion 083005MD is used with Orion Star™ Series meters. Cable length: 1.5m, 9-pin MiniDIN connector.
Orion DO Probe Orion 083010MD: Cable length: 3m, 9-pin MiniDIN connector.
Orion DO Probe Orion 083025MD: Cable length: 10m, 9-pin MiniDIN connector.
Orion DO Probe Orion 083060MD; Cable length: 20m, 9-pin MiniDIN connector.
Recommended for:
For laboratory/field
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.